Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Repair Kit, Knife Thread Inserts, 18-8 Stainless Steel, 5 Inserts

  • Mfr # EZ-400-M8-CR

  • Zoro # G309228331


product price: $43.59
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
15.875 mm
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-400-M8-CR
Zoro #
G309228331
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Insert Length
15.875 mm
Internal Thread Size
M8-1.25
Drill Bit Size
33/64 in
Minimum Material Thickness
19 21/32 mm
Insert Diameter
12.7 mm
Maximum Hole Diameter
13.106 mm

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
5
Number of Pieces
7
System of Measurement
Metric
Compatible Material
Wood
Drive Type
Slotted
Includes
(5) Threaded Inserts, Drill, Drive Tool
Installation Method
Drive Tool, Screwdriver
Compatible with Manufacturer Model Number
DT-M8
Thread Pitch
1.25 mm
Thread Direction
Right Hand
Compatible Manufacturer Part Number
DT-M8
Compatible Manufacturer Model Number
DT-M8
For Use With Mfr. Model Number
DT-M8
Compatible with Manufacturer Model No.
DT-M8
Compatible with Mfr. Model No.
DT-M8
For Use with Mfr Model Number
DT-M8
Compatible Pump Manufacturer Part Number
DT-M8
Compatible Mfr. Model Number
DT-M8

Description

Knife Thread Insert, System of Measurement Metric, Insert Diameter 12.7 mm, Overall Length 15.875 mm, Internal Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 19 21/32 mm, Maximum Hole Diameter 13.106 mm, Compatible with Manufacturer Model Number DT-M8, Includes (5) Threaded Inserts, Drill, Drive Tool

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.