Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Repair Kit, Knife Thread Inserts, 18-8 Stainless Steel, 6 Inserts

  • Mfr # EZ-400-M5-CR

  • Zoro # G209228363


product price: $31.89
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
12.7 mm
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-400-M5-CR
Zoro #
G209228363
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Insert Length
12.7 mm
Internal Thread Size
M5-0.80
Insert Diameter
9.525 mm
Drill Bit Size
25/64 in
Maximum Hole Diameter
9.931 mm
Minimum Material Thickness
14 29/32 mm

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
6
Number of Pieces
8
System of Measurement
Metric
Compatible Material
Wood
Drive Type
Slotted
Includes
(6) Threaded Inserts, Drill, Drive Tool
Thread Direction
Right Hand
Installation Method
Drive Tool, Screwdriver
Compatible with Manufacturer Model Number
500-2
Thread Pitch
0.8 mm
Compatible Manufacturer Part Number
500-2
Compatible Manufacturer Model Number
500-2
For Use With Mfr. Model Number
500-2
Compatible with Manufacturer Model No.
500-2
Compatible with Mfr. Model No.
500-2
For Use with Mfr Model Number
500-2
Compatible Pump Manufacturer Part Number
500-2
Compatible Mfr. Model Number
500-2

Description

Knife Thread Insert, System of Measurement Metric, Insert Diameter 9.525 mm, Overall Length 12.7 mm, Internal Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 14 29/32 mm, Maximum Hole Diameter 9.931 mm, Compatible with Manufacturer Model Number 500-2, Includes (6) Threaded Inserts, Drill, Drive Tool

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products