Zoro Homepage

Thread Repair Kit, Knife Thread Inserts, M10-1.50, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25

  • Mfr # EZ-M400

  • Zoro # G509228315


product price: $53.35
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Thread Size
M10-1.50, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25
Insert Material
Brass
Finish
Plain
Insert Length
9.525 mm, 12.7 mm, 15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-M400
Zoro #
G509228315
UPC #
847554043806
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25
Insert Length
9.525 mm, 12.7 mm, 15.875 mm
Insert Outside Diameter
8.3 mm, 11.5 mm, 15.1 mm
Number of Sizes
6
Insert Diameter
8.3 mm, 11.5 mm, 15.1 mm

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
Brass
Finish
Plain
Thread Type
Coarse, Fine
Number of Inserts
60
Number of Pieces
62
System of Measurement
Metric
Compatible Material
Wood
Includes
(10) 400-M10, (10) 400-M3, (10) 400-M4, (10) 400-M5, (10) 400-M6, (10) 400-M8, Drill and Drive-tool, Threaded Inserts
Features
Assortment Kits Let You Keep a Range of Sizes on Hand, Our Brass Knife Thread Assortment Kits Make It Easy to Keep on Hand the Right Insert for Nearly any Application
Thread Direction
Right Hand
Material Grade/Class
C3604

Description

Thread Repair Kit, Number of Inserts 60, Number of Pieces 62, Insert Diameter 8.3 mm, 11.5 mm, 15.1 mm, Insert Length 9.525 mm, 12.7 mm, 15.875 mm, Thread Direction Right Hand, Thread Type Coarse, Fine, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Compatible Material Wood, Drill Bit Sizes Included Not Applicable, Maximum Hole Diameter Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.