Zoro Homepage

Thread Repair Kit, Knife Thread Inserts, Plain, 5 Inserts

  • Mfr # EZ-400-5-CR

  • Zoro # G409228347


product price: $43.59
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
5/8 in
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-400-5-CR
Zoro #
G409228347
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Insert Length
5/8 in
Internal Thread Size
5/16"-18
Minimum Material Thickness
25/32 in
Insert Diameter
1/2 in
Maximum Hole Diameter
0.516 in
Drill Bit Size
33/64 in

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
5
Number of Pieces
7
System of Measurement
Inch
Compatible Material
Wood
Drive Type
Slotted
Thread Direction
Right Hand
Compatible with Manufacturer Model Number
DT-5
Installation Method
Drive Tool, Screwdriver
Includes
(5) Threaded Inserts, Drill, Drive Tool
Compatible Manufacturer Part Number
DT-5
Compatible Manufacturer Model Number
DT-5
For Use With Mfr. Model Number
DT-5
Compatible with Manufacturer Model No.
DT-5
Compatible with Mfr. Model No.
DT-5
For Use with Mfr Model Number
DT-5
Compatible Pump Manufacturer Part Number
DT-5
Compatible Mfr. Model Number
DT-5

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 5/8 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 25/32 in, Maximum Hole Diameter 0.516 in, Compatible with Manufacturer Model Number DT-5, Includes (5) Threaded Inserts, Drill, Drive Tool

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products