Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts

  • Mfr # EZ-303-4

  • Zoro # G609228215


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
7/16 in
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-303-4
Zoro #
G609228215
UPC #
847554043837
Country of Origin
United States

Dimensions

Insert Length
7/16 in
External Thread Size
7/16"-14
Internal Thread Size
1/4"-20
Insert Diameter
7/16 in
Drill Bit Size
U
Minimum Installation Depth
1/2 in
Maximum Hole Diameter
0.368 in
Compatible Tap Size
7/16"-14

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
13
System of Measurement
Inch
Compatible Material
Metal
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Wall Type
Standard Wall
Installation Method
Drive Tool
Drive Type
Slotted
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
External Thread Fit
2A
Thread Direction
Right Hand
Internal Thread Fit
2B

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 7/16 In.-14, Drill Bit Size U, External Thread Fit 2A, External Thread Size 7/16 In.-14, Finish Plain, Insert Diameter 7/16 in, Internal Thread Fit 2B, Internal Thread Size 1/4 In.-20, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.368 in, Minimum Installation Depth 1/2 in, Overall Length 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.