Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts

  • Mfr # EZ-453-4

  • Zoro # G109228111


product price: $70.79
/ea

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
7 mm
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-453-4
Zoro #
G109228111
UPC #
847554043936
Country of Origin
United States

Dimensions

Insert Length
7 mm
Internal Thread Size
M4-0.70
External Thread Size
M8-1.25
Insert Diameter
8 mm
Maximum Hole Diameter
6.9 mm
Drill Bit Size
6.9mm
Compatible Tap Size
M8-1.25
Minimum Installation Depth
9 mm

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
13
System of Measurement
Metric
Compatible Material
Metal
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Wall Type
Standard Wall
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Drive Type
Slotted
Installation Method
Drive Tool
Internal Thread Fit
6H
Thread Direction
Right Hand
External Thread Fit
6G

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 6.9mm, External Thread Fit 6G, External Thread Size M8-1.25, Finish Plain, Insert Diameter 8 mm, Internal Thread Fit 6H, Internal Thread Size M4-0.70, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 6.9 mm, Minimum Installation Depth 9 mm, Overall Length 7 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.