This item is Discontinued.

Zoro Select Thread Cutting Screw, M4 x 15 mm, Zinc Plated Steel Hex Head External Hex Drive, 5000 PK L67010.040.0015

Thread Cutting Screw, M4 x 15 mm, Zinc Plated Steel Hex Head External Hex Drive, 5000 PK (Discontinued)

  • Mfr # L67010.040.0015
  • Zoro # G3323408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L67010.040.0015
Zoro #
G3323408
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M4
Fastener Length
15 mm
Drive Size
7 mm
Head Height
3.5 mm
Head Dia.
8.9 mm
Head and Washer Height
3.5 mm
Head Width
8.9 mm
Overall Length
15 mm
Thread Size
M4
Fastener Length
15 mm

Details

System of Measurement
Metric
Head Type
Hex
Drive
External Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
Item
Thread Cutting Screw
Drive Type
External Hex
Application
For Thread Cutting
Dimensional Standards
DIN 7500
Head Style
Hex Washer
Pack Size
Bulk
Thread Pitch
0.7 mm
Finish Type
Zinc Plated
Head Shape
Hex
Material Type
Steel

Description

Thread Rolling Screw, Finish Zinc Plated, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M4-0.70, Fastener Length 15 mm, Head Type Hex Washer, Head and Washer Height 3.5 mm, Drive Size 7 mm, Dimensional Standards DIN 7500, System of Measurement Metric, Head Height 3.5 mm, Head Width 8.9 mm, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.