Zoro Homepage

Thread Sealant Tape, 1/4 in W x 43 ft L, 4 mil Thick, White

  • Mfr # 21TF28

  • Zoro # G7508767


product price: $1.55
/ea
Sold in multiples of 2 for $3.10

Key Features

Material
PTFE
Thickness
0.0039 in
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TF28
Zoro #
G7508767
UPC #
190735423882
Country of Origin
China

Dimensions

Overall Width
1/4 in
Overall Length
43 ft
Thickness
0.0039 in
For Maximum Thread Diameter
3/4 in

Details

Item
Thread Sealant Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Liquid Pressure Range
0 to 10,000 psi
Gas Pressure Range
0 to 100 psi
Standards
Mil Spec A-A-58092
Tape Shape
Continuous Roll
Industry Application
Automotive, Commercial and Industrial Construction, HVAC, Marine
For Material Type
Brass, Steel
Peel Strength
300 psi
Maximum Linear Density
0.8 g/cc
Resistance Properties
Electrically Insulating, Flame Resistant, High-Temperature Resistant, Low-Temperature Resistant
Maximum Operating Pressure for Liquids
10,000 psi
Maximum Operating Pressure for Gases
100 psi
Minimum Linear Density
0.7 g/cc
Minimum Application Temperature
-400 Degrees F
Minimum Operating Temperature
-400 Degrees F
Shelf Life
5 yr
Maximum Application Temperature
500 Degrees F
For Fluid Type
Air
Maximum Operating Temperature
550 Degrees F
Specific Sealing Application
General Purpose Thread Sealing

Description

Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Overall Width 1/4 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 100 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.7 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in, For Material Type Brass, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.