Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Sealant Tape, 3/4 in W x 43 ft L, 13.5.mil Thick, White

  • Mfr # 21TF21

  • Zoro # G7529234


product price: $1.25
/ea
Sold in multiples of 2 for $2.50

Key Features

Material
PTFE
Thickness
0.0031 in
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TF21
Zoro #
G7529234
UPC #
190735423820
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Length
43 ft
Thickness
0.0031 in
For Maximum Thread Diameter
3/4 in

Details

Item
Thread Sealant Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Tape Shape
Continuous Roll
Standards
CSA, UL Listed
For Material Type
Brass, Steel
Minimum Application Temperature
-400 Degrees F
Specific Sealing Application
General Purpose Thread Sealing
Maximum Application Temperature
500 Degrees F
For Fluid Type
Air
Maximum Operating Temperature
550 Degrees F
Maximum Operating Pressure for Gases
300 psi
Maximum Operating Pressure for Liquids
300 psi
Minimum Linear Density
0.35 g/cc
Maximum Linear Density
0.5 g/cc
Peel Strength
300 psi
Minimum Operating Temperature
-400 Degrees F
Shelf Life
5 yr
Industry Application
Automotive, Commercial and Industrial Construction, HVAC, Marine

Description

Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Overall Width 3/4 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 300 psi, Maximum Operating Pressure for Gases 300 psi, Maximum Linear Density 0.5 g/cc, Minimum Linear Density 0.35 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in, For Material Type Brass, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.