Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Sealant Tape, White, 5 ft Overall L

  • Mfr # BULK-GT-EPTFE-58

  • Zoro # G210017697


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
White
Thickness
0.197 in
Standards
FDA
Overall Length
5 ft
Maximum Linear Density
0.75 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-GT-EPTFE-58
Zoro #
G210017697
UPC #
193005354138
Country of Origin
China

Dimensions

Thickness
0.197 in
Overall Length
5 ft
Overall Width
1 in

Details

Item
Thread Sealant Tape
Color
White
Standards
FDA
Maximum Linear Density
0.75 g/cc
Minimum Operating Temperature
-450 Degrees F
Minimum Linear Density
0.65 g/cc
Maximum Operating Pressure for Gases
1.5 MPa
Maximum Operating Pressure for Liquids
3 MPa
Maximum Operating Temperature
500 Degrees F
Tape Type
Joint Sealant Tape
Specific Sealing Application
General Purpose Thread Sealing
Backing Material
ePTFE

Description

Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 1 in, Overall Length 5 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 3 MPa, Maximum Operating Pressure for Gases 1.5 MPa, Maximum Linear Density 0.75 g/cc, Minimum Linear Density 0.65 g/cc, Color White, Tape Type Joint Sealant Tape, For Maximum Thread Diameter Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.