Zoro Homepage

Thread Sealant Tape, White, PTFE, 260" L

  • Mfr # 50011

  • Zoro # G4779527


product price: $0.41
/ea
Sold in multiples of 10 for $4.10

Key Features

Material
PTFE
Overall Width
1/2 in
Overall Length
21 ft
Thickness
0.0035 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50011
Zoro #
G4779527
UPC #
091712500117
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Length
21 ft
Thickness
0.0035 in

Details

Item
Thread Sealant Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Gas Pressure Range
0 to 100 psi
Maximum Linear Density
1.2 g/cc
Minimum Linear Density
1.5 g/cc
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure for Gases
100 psi
Specific Sealing Application
General Purpose Thread Sealing

Description

Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Overall Width 1/2 in, Overall Length 21 ft, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 180 Degrees F, Maximum Operating Pressure for Gases 100 psi, Maximum Linear Density 1.2 g/cc, Minimum Linear Density 1.5 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, Backing Material PTFE, Thickness 0.0035 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.