Shop ZORO SELECT
See all product information
Create Account
Thin Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Steel
- Mfr # EZ-310-M12
- Zoro # G609228284
CAD Available
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Internal Thread Size
M12-1.75
Material
Steel
Overall Length
16 mm
Insert Diameter
5/8 in
External Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-310-M12
- Zoro #
- G609228284
- UPC #
- 847554010648
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Self Locking Thread Insert
- Material
- Steel
- Wall Type
- Thin Wall
- Thread Type
- Coarse
- Installation Method
- Drive Tool
- Tensile Strength (PSI)
- 78,300 psi
- Finish
- Black Phosphate
- Brinell Hardness
- 163
- Includes
- (10) Threaded Inserts, Drill, Tap and Drive-Tool
- System of Measurement
- Inch/Metric
- Thread Pitch
- 1.75 mm
- Features
- Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
- Material Grade/Class
- 12L14
- Drive Type
- Slotted
- Compatible Material
- Metal
- External Thread Fit
- 2A
- Internal Thread Fit
- 2B
- Thread Direction
- Right Hand
- Tensile Strength
- 78,300 psi
- Shell Material
- Steel
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-11, Drill Bit Size 37/64, External Thread Fit 2A, External Thread Size 5/8 In.-11, Finish Black Phosphate, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size M12-1.75, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.578 in, Minimum Installation Depth 11/16 in, Overall Length 16 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.