Shop ZORO SELECT

Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel

  • Mfr # EZ-313-M10
  • Zoro # G009228150
CAD Available

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Internal Thread Size
M10-1.50
Material
18-8 Stainless Steel
Overall Length
1/2 in
Insert Diameter
1/2 in
External Thread Size
1/2"-20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-313-M10
Zoro #
G009228150
UPC #
847554044216
Country of Origin
United States

Dimensions

Internal Thread Size
M10-1.50
Overall Length
1/2 in
Insert Diameter
1/2 in
External Thread Size
1/2"-20
Drill Bit Size
29/64
Minimum Installation Depth
9/16 in
Compatible Tap Size
1/2"-20
Maximum Hole Diameter
0.453 in
Wire Rope Length
1/2 in
Length
1/2 in

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
18-8 Stainless Steel
Wall Type
Thin Wall
Thread Type
Coarse, Fine
Installation Method
Drive Tool
Finish
Plain
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
System of Measurement
Inch/Metric
Drive Type
Slotted
Compatible Material
Metal
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Thread Pitch
1.5 mm
Internal Thread Fit
2B
External Thread Fit
2A
Thread Direction
Right Hand
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-20, Drill Bit Size 29/64, External Thread Fit 2A, External Thread Size 1/2 In.-20, Finish Plain, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size M10-1.50, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.453 in, Minimum Installation Depth 9/16 in, Overall Length 1/2 in, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse, Fine

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products