Shop ZORO SELECT

Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel

  • Mfr # EZ-329-5IC
  • Zoro # G909228144
CAD Available

product price: 
$
59.99
/ea

Key Features

CAD Drawing
Internal Thread Size
5/16"-18
Material
Steel
Overall Length
31/64 in
Insert Diameter
1/2 in
External Thread Size
1/2"-13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-329-5IC
Zoro #
G909228144
UPC #
847554010891
Country of Origin
United States
CAD Available
Yes
Item
Self Locking Thread Insert
Material
Steel
Wall Type
Heavy Wall
Thread Type
UNC
Installation Method
Drive Tool, Screwdriver
Brinell Hardness
163
Finish
Black Phosphate
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Drive Type
Slotted
Compatible Material
Metal
System of Measurement
Inch
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
External Thread Fit
2A
Internal Thread Fit
2B
Thread Direction
Right Hand
Material Grade/Class
12L14

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 27/64, External Thread Fit 2A, External Thread Size 1/2 In.-13, Finish Black Phosphate, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size 5/16 In.-18, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.422 in, Minimum Installation Depth 9/16 in, Overall Length 31/64 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.