Shop ZORO SELECT

Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts

  • Mfr # EZ-329-6
  • Zoro # G609228154

product price: 
$
65.45
/ea

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Finish
Black Phosphate
Insert Length
33/64 in
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-329-6
Zoro #
G609228154
UPC #
847554010396
Country of Origin
United States

Dimensions

Insert Length
33/64 in
Internal Thread Size
3/8"-16
External Thread Size
9/16"-12
Insert Diameter
9/16 in
Drill Bit Size
31/64
Minimum Installation Depth
19/32 in
Compatible Tap Size
9/16"-12
Maximum Hole Diameter
0.484 in
Wire Rope Length
33/64 in
Overall Length
33/64 in
Length
33/64 in

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Finish
Black Phosphate
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
13
System of Measurement
Inch
Compatible Material
Metal
Brinell Hardness
163
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Wall Type
Standard Wall
Material Grade/Class
12L14
Drive Type
Slotted
Tensile Strength
78,300 psi
Installation Method
Drive Tool
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Thread Direction
Right Hand
External Thread Fit
2A
Internal Thread Fit
2B
Material
Steel
Shell Material
Steel

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 31/64, External Thread Fit 2A, External Thread Size 9/16 In.-12, Finish Black Phosphate, Insert Diameter 9/16 in, Internal Thread Fit 2B, Internal Thread Size 3/8 In.-16, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.484 in, Minimum Installation Depth 19/32 in, Overall Length 33/64 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products