Shop ZORO SELECT
See all product information
Create Account
Standard Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, Steel
- Mfr # EZ-329-624
- Zoro # G109228128
CAD Available
product price:Â
$
65.79
/ea
Key Features
CAD Drawing
Internal Thread Size
3/8"-24
Material
Steel
Overall Length
33/64 in
Insert Diameter
9/16 in
External Thread Size
9/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-329-624
- Zoro #
- G109228128
- UPC #
- 847554010402
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Self Locking Thread Insert
- Material
- Steel
- Wall Type
- Standard Wall
- Thread Type
- Coarse, Fine
- Installation Method
- Drive Tool, Screwdriver
- Tensile Strength (PSI)
- 78,300 psi
- Includes
- (10) Threaded Inserts, Drill, Tap and Drive-Tool
- Brinell Hardness
- 163
- Finish
- Black Phosphate
- Material Grade/Class
- 12L14
- Features
- Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
- Compatible Material
- Metal
- System of Measurement
- Inch
- Drive Type
- Slotted
- External Thread Fit
- 2A
- Internal Thread Fit
- 2B
- Thread Direction
- Right Hand
- Tensile Strength
- 78,300 psi
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 31/64, External Thread Fit 2A, External Thread Size 9/16 In.-12, Finish Black Phosphate, Insert Diameter 9/16 in, Internal Thread Fit 2B, Internal Thread Size 3/8 In.-24, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.484 in, Minimum Installation Depth 19/32 in, Overall Length 33/64 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.