Shop ZORO SELECT
See all product information
Create Account
Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Steel
- Mfr # EZ-329-8IC
- Zoro # G009228198
CAD Available
product price:Â
$
92.65
/ea
Key Features
CAD Drawing
Internal Thread Size
1/2"-13
Material
Steel
Overall Length
21/32 in
Insert Diameter
3/4 in
External Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-329-8IC
- Zoro #
- G009228198
- UPC #
- 847554010914
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Self Locking Thread Insert
- Material
- Steel
- Wall Type
- Heavy Wall
- Thread Type
- UNC
- Installation Method
- Drive Tool, Screwdriver
- Finish
- Black Phosphate
- Includes
- (10) Threaded Inserts, Drill, Tap and Drive-Tool
- Brinell Hardness
- 163
- System of Measurement
- Inch
- Drive Type
- Slotted
- Features
- Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
- Compatible Material
- Metal
- Material Grade/Class
- 12L14
- Thread Direction
- Right Hand
- Internal Thread Fit
- 2B
- External Thread Fit
- 2A
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/4 In.-10, Drill Bit Size 21/32, External Thread Fit 2A, External Thread Size 3/4 In.-10, Finish Black Phosphate, Insert Diameter 3/4 in, Internal Thread Fit 2B, Internal Thread Size 1/2 In.-13, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.656 in, Minimum Installation Depth 3/4 in, Overall Length 21/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.