Shop ZORO SELECT

Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel

  • Mfr # EZ-450-10
  • Zoro # G809228145
CAD Available

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
Steel
Overall Length
17 mm
Insert Diameter
16 mm
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-450-10
Zoro #
G809228145
UPC #
847554042793
Country of Origin
United States
CAD Available
Yes
Item
Self Locking Thread Insert
Material
Steel
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
78,300 psi
Finish
Black Phosphate
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Brinell Hardness
163
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Compatible Material
Metal
System of Measurement
Metric
Drive Type
Slotted
Material Grade/Class
12L14
External Thread Fit
6G
Thread Direction
Right Hand
Internal Thread Fit
6H
Tensile Strength
78,300 psi

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M16-2.00, Drill Bit Size 14mm, External Thread Fit 6G, External Thread Size M16-2.00, Finish Black Phosphate, Insert Diameter 16 mm, Internal Thread Fit 6H, Internal Thread Size M10-1.50, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 14 mm, Minimum Installation Depth 19 mm, Overall Length 17 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.