Shop ZORO SELECT
See all product information
Create Account
Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel
- Mfr # EZ-453-10
- Zoro # G909228120
CAD Available
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material
18-8 Stainless Steel
Overall Length
17 mm
Insert Diameter
16 mm
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-453-10
- Zoro #
- G909228120
- UPC #
- 847554043974
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Self Locking Thread Insert
- Material
- 18-8 Stainless Steel
- Wall Type
- Standard Wall
- Thread Type
- Metric Internal/Metric External
- Installation Method
- Drive Tool, Screwdriver
- Includes
- (10) Threaded Inserts, Drill, Tap and Drive-Tool
- Finish
- Plain
- Features
- Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
- Compatible Material
- Metal
- System of Measurement
- Metric
- Drive Type
- Slotted
- External Thread Fit
- 6G
- Thread Direction
- Right Hand
- Internal Thread Fit
- 6H
- Material Grade/Class
- 18-8
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M16-2.00, Drill Bit Size 14mm, External Thread Fit 6G, External Thread Size M16-2.00, Finish Plain, Insert Diameter 16 mm, Internal Thread Fit 6H, Internal Thread Size M10-1.50, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 14 mm, Minimum Installation Depth 19 mm, Length 17 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.