Shop ZORO SELECT

Thread Repair Kit, Knife Thread Inserts, 18-8 Stainless Steel, 6 Inserts

  • Mfr # EZ-400-332-CR
  • Zoro # G009228235

product price: 
$
29.59
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
1/2 in
Thread Type
Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-400-332-CR
Zoro #
G009228235
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Insert Length
1/2 in
Internal Thread Size
#10-32
Insert Diameter
3/8 in
Maximum Hole Diameter
0.391 in
Minimum Material Thickness
19/32 in
Drill Bit Size
25/64 in
Overall Length
1/2 in
Wire Rope Length
1/2 in
Length
1/2 in

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Fine
Number of Inserts
6
Number of Pieces
8
System of Measurement
Inch
Compatible Material
Wood
Drive Type
Slotted
Thread Direction
Right Hand
Installation Method
Drive Tool, Screwdriver
Includes
(6) Threaded Inserts, Drill, Drive Tool
Compatible with Manufacturer Model Number
500-2
Compatible Manufacturer Part Number
500-2
Compatible Manufacturer Model Number
500-2
For Use With Mfr. Model Number
500-2
Compatible with Manufacturer Model No.
500-2
Compatible with Mfr. Model No.
500-2
For Use with Mfr Model Number
500-2
Compatible Pump Manufacturer Part Number
500-2
Compatible Mfr. Model Number
500-2
Material
Stainless Steel
Material Grade/Class
18-8
For Manufacturer Part Number
500-2
Compatible with Mfr. Model Number
500-2

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 1/2 in, Internal Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 19/32 in, Maximum Hole Diameter 0.391 in, For Manufacturer Part Number 500-2, Includes (6) Threaded Inserts, Drill, Drive Tool

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products