Shop ZORO SELECT

Knife Thread Insert, 5/16"-18 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain

  • Mfr # EZ-400-510
  • Zoro # G709228238
CAD Available

product price: 
$
38.69
/ea

Key Features

CAD Drawing
Insert Diameter
1/2 in
Material
Brass
Overall Length
1 in
Finish
Plain
Material Grade/Class
C3604
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-400-510
Zoro #
G709228238
UPC #
847554011102
Country of Origin
Taiwan, Province of China
CAD Available
Yes
Item
Knife Thread Insert
Material
Brass
Finish
Plain
Material Grade/Class
C3604
Thread Direction
Right Hand
Compatible Material
Wood
Drive Type
Slotted
Thread Type
Coarse
Compatible with Manufacturer Model Number
DT-5
Tensile Strength
49,000 psi
Installation Method
Drive Tool, Screwdriver
Includes
(6) Threaded Inserts, Drill, Drive Tool
System of Measurement
Inch
Compatible Manufacturer Part Number
DT-5
Compatible Manufacturer Model Number
DT-5
For Use With Mfr. Model Number
DT-5
Compatible with Manufacturer Model No.
DT-5
Compatible with Mfr. Model No.
DT-5
For Use with Mfr Model Number
DT-5
Compatible Pump Manufacturer Part Number
DT-5
Compatible Mfr. Model Number
DT-5
For Manufacturer Part Number
DT-5
Compatible with Mfr. Model Number
DT-5
Shell Material
Brass

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 1 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 25/32 in, Maximum Hole Diameter 0.516 in, Compatible with Manufacturer Model Number DT-5, Includes (6) Threaded Inserts, Drill, Drive Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.