CAD Viewer & Download Files
Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain, PK100
Mfr # 901420-13-PK100
Zoro # G2914003
CAD Available
product price: $13.99
/pk 100, $0.14/eaKey Features
CAD Drawing
Insert Diameter
15/32 in
Internal Thread Size
1/4"-20
Material
Zinc Alloy
Finish
Plain
Flange Style
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901420-13-PK100
Zoro #
G2914003
UPC #
00839137004724
Country of Origin
Taiwan, Province of China
Dimensions
Insert Diameter
15/32 in
Internal Thread Size
1/4"-20
Overall Length
33/64 in
Drill Bit Size
23/64 in
Drive Size
M6
Minimum Material Thickness
1 in
Maximum Hole Diameter
0.359 in
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 15/32 in, Overall Length 33/64 in, Internal Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M6, Drill Bit Size 23/64 in, Compatible Material Wood, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.359 in, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZU86
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.