Zoro Homepage

Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK

  • Mfr # 400-5-PK25

  • Zoro # G0277882


product price: $18.65
/pk 25, $0.75/ea

Key Features

Insert Diameter
19/32 in
Material
Brass
Overall Length
5/8 in
Finish
Plain
Material Grade/Class
C3604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-5-PK25
Zoro #
G0277882
UPC #
00839137005011
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
5/16"-18
Insert Diameter
19/32 in
Overall Length
5/8 in
Drill Bit Size
1/2 in
Minimum Material Thickness
1-1/4 in
Drive Size
33/64 in
Maximum Hole Diameter
0.516 in

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 19/32 in, Overall Length 5/8 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 1 1/4 in, Maximum Hole Diameter 0.516 in, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZE55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.