Zoro Homepage

Knife Thread Insert, 3/8"-24 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 10 PK

  • Mfr # 400-624-PK25

  • Zoro # G0913272


product price: $20.15
/pk 10, $2.01/ea

Key Features

Insert Diameter
19/32 in
Material
Brass
Overall Length
5/8 in
Finish
Plain
Material Grade/Class
C3604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-624-PK25
Zoro #
G0913272
UPC #
839137005097
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
3/8"-24
Insert Diameter
19/32 in
Overall Length
5/8 in
Drill Bit Size
1/2 in
Minimum Material Thickness
1-1/4 in
Drive Size
33/64 in
Maximum Hole Diameter
0.516 in

Details

Item
Knife Thread Insert
Material
Brass
Finish
Plain
Material Grade/Class
C3604
Thread Direction
Right Hand
Compatible Material
Wood
Drive Type
Slotted
Power Driver
4ZE56
Installation
Use Power Drive Tool 4ZE56
Thread Type
Fine
Compatible Manufacturer Part Number
DT-624
Compatible with Manufacturer Model Number
DT-624
System of Measurement
Inch
Compatible Manufacturer Model Number
DT-624
Manufacturer Location
Globally Sourced
Series
E-Z Knife
Installation Method
Drive Tool
For Use With Mfr. Model Number
DT-624
Compatible with Manufacturer Model No.
DT-624
Compatible with Mfr. Model No.
DT-624
For Use with Mfr Model Number
DT-624
Compatible Pump Manufacturer Part Number
DT-624
Compatible Mfr. Model Number
DT-624

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 19/32 in, Overall Length 5/8 in, Internal Thread Size 3/8 In.-24, Thread Direction Right Hand, Thread Type Fine, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 1 1/4 in, Maximum Hole Diameter 0.516 in, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZE56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products