Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 33/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK

  • Mfr # 903816-13-PK25

  • Zoro # G2511826

CAD Available

product price:  $7.49
/pk 25, $0.30/ea

Key Features

CAD Drawing
Insert Diameter
5/8 in
Internal Thread Size
3/8"-16
Material
Zinc Alloy
Finish
Plain
Flange Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903816-13-PK25
Zoro #
G2511826
UPC #
839137004755
Country of Origin
Taiwan, Province of China

Dimensions

Insert Diameter
5/8 in
Internal Thread Size
3/8"-16
Overall Length
33/64 in
Drill Bit Size
31/64 in
Drive Size
M10
Minimum Material Thickness
1-1/2 in
Maximum Hole Diameter
0.469 in

Details

CAD Available
Yes
Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Finish
Plain
Flange Style
Flanged
Thread Type
UNC
Installation Method
Hex Key, Drive Tool
Compatible Material
Wood
Power Driver
4ZY13
Compatible with Manufacturer Model Number
9200
Compatible Manufacturer Part Number
9200
Compatible Manufacturer Model Number
9200
Drive Type
Socket
System of Measurement
Inch
Thread Pitch
1.25 mm
Features
For Reinforcing Threads in Soft Woods
Thread Direction
Right Hand
Series
E-Z Hex
Material Grade/Class
Not Graded
Manufacturer Location
Globally Sourced
For Use With Mfr. Model Number
9200
Compatible with Manufacturer Model No.
9200
Compatible with Mfr. Model No.
9200
For Use with Mfr Model Number
9200
Compatible Pump Manufacturer Part Number
9200
Compatible Mfr. Model Number
9200

Description

Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 5/8 in, Overall Length 33/64 in, Internal Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M10, Drill Bit Size 15/32 in, Compatible Material Wood, Minimum Material Thickness 1 1/2 in, Maximum Hole Diameter 0.469 in, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZY13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products