Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain, 50 PK
Mfr # 901024-20-PK50
Zoro # G1471136
product price: $9.75
/pk 50, $0.20/eaKey Features
Insert Diameter
29/64 in
Internal Thread Size
#10-24
Material
Zinc Alloy
Finish
Plain
Flange Style
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901024-20-PK50
Zoro #
G1471136
UPC #
00839137004687
Country of Origin
Taiwan, Province of China
Dimensions
Insert Diameter
29/64 in
Internal Thread Size
#10-24
Overall Length
25/32 in
Drill Bit Size
9/32 in
Drive Size
M5
Minimum Material Thickness
1 in
Maximum Hole Diameter
0.281 in
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 29/64 in, Overall Length 51/64 in, Internal Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M5, Drill Bit Size 9/32 in, Compatible Material Wood, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.281 in, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZU85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.