Zoro Homepage

Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK

  • Mfr # 901032-13-PK50

  • Zoro # G1556195


product price: $6.65
/pk 50, $0.13/ea

Key Features

Insert Diameter
7/16 in
Internal Thread Size
#10-32
Material
Zinc Alloy
Finish
Plain
Flange Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901032-13-PK50
Zoro #
G1556195
UPC #
00839137004700
Country of Origin
Taiwan, Province of China

Dimensions

Insert Diameter
7/16 in
Internal Thread Size
#10-32
Overall Length
33/64 in
Drill Bit Size
9/32 in
Drive Size
M5
Minimum Material Thickness
1 in
Maximum Hole Diameter
0.281 in

Details

Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Finish
Plain
Flange Style
Flanged
Thread Type
UNC
Installation Method
Hex Key, Drive Tool
Compatible Material
Wood
Power Driver
4ZU85
Compatible Manufacturer Part Number
8600
Compatible with Manufacturer Model Number
8600
Compatible Manufacturer Model Number
8600
Thread Direction
Right Hand
Series
E-Z Hex
Features
For Reinforcing Threads in Soft Woods
System of Measurement
Inch
Material Grade/Class
Not Graded
Manufacturer Location
Globally Sourced
Drive Type
Socket
For Use With Mfr. Model Number
8600
Compatible with Manufacturer Model No.
8600
Compatible with Mfr. Model No.
8600
For Use with Mfr Model Number
8600
Compatible Pump Manufacturer Part Number
8600
Compatible Mfr. Model Number
8600

Description

Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 7/16 in, Overall Length 33/64 in, Internal Thread Size #10-32, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M5, Drill Bit Size 9/32 in, Compatible Material Wood, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.281 in, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZU85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products