Zoro Homepage

Threaded Rod, 1-1/4"-5, Alloy Steel, Plain Finish, 12 in Length

  • Mfr # STDGB7114512

  • Zoro # G6502657


product price: $97.19
/pk 2, $48.60/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/4"-5
Material
Alloy Steel
Thread Type
ACME
Tensile Strength
125,000
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STDGB7114512
Zoro #
G6502657
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-5
Overall Length
12 in
Screw Dia.
1.25 in
Length
12 in
Dia./Thread Size
1-1/4"-5

Details

Item
ACME Screw
Material
Alloy Steel
Thread Type
ACME
Tensile Strength
125,000
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
SAE J429-11, ASME B1.5
Thread Class
2G
Rockwell Hardness
C28 to 35 Hr.
Color
Plain
Fastener Thread Type
ACME
Basic Material
Alloy Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Yield Strength (PSI)
105,000
Material Grade
B7

Description

ACME Screw, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/4 In.-5, Overall Length 12 in, Tensile Strength 125,000, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Color Plain, Rockwell Hardness C28 to 35 Hr., Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.