Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 6 in Length
Mfr # STDSS156
Zoro # G6418885
product price: $72.69
/pk 2, $36.35/eaSold in multiples of 2 for $145.38
Key Features
Screw Dia.
1 in
Tensile Strength
70,000
Material
Stainless Steel
Meets/Exceeds
SAE J429-11, ASME B1.5
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STDSS156
Zoro #
G6418885
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Dia.
1 in
Overall Length
6 in
Length
6 in
Thread Size
1"-5
Dia./Thread Size
1"-5
Details
Tensile Strength
70,000
Material
Stainless Steel
Meets/Exceeds
SAE J429-11, ASME B1.5
System of Measurement
Inch
Color
Stainless Steel
Item
ACME Screw
Thread Class
2G
Rockwell Hardness
70 HRB min.
Thread Direction
Right Hand
Finish
Plain
Thread Type
ACME
Material Grade/Class
18-8
Fastener Thread Direction
Right Hand
Yield Strength (PSI)
30,000
Material Grade
18-8
Fastener Finish
Stainless Steel
Basic Material
Stainless Steel
Fastener Thread Type
ACME
Description
ACME Screw, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 In.-5, Overall Length 6 in, Tensile Strength 70,000, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Color Stainless Steel, Rockwell Hardness 70 HRB min., Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.