Zoro Homepage

Threaded Rod, 1/2"-10, Alloy Steel, Plain Finish, 6 in Length

  • Mfr # STDGB712106

  • Zoro # G7144514


product price: $55.99
/pk 5, $11.20/ea

Key Features

Rockwell Hardness
C28 to 35 Hr.
Length
6 in
Thread Class
2G
Screw Dia.
0.5 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STDGB712106
Zoro #
G7144514
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Screw Dia.
0.5 in
Overall Length
6 in
Thread Size
1/2"-10
Dia./Thread Size
1/2"-10

Details

Rockwell Hardness
C28 to 35 Hr.
Thread Class
2G
Color
Plain
Item
ACME Screw
Material
Alloy Steel
Tensile Strength
125,000
Meets/Exceeds
SAE J429-11, ASME B1.5
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Thread Type
ACME
Fastener Thread Type
ACME
Yield Strength (PSI)
105,000
Material Grade
B7
Basic Material
Alloy Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand

Description

ACME Screw, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size #10, Overall Length 6 in, Tensile Strength 125,000, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Color Plain, Rockwell Hardness C28 to 35 Hr., Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.