Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod, 1/2"-10, Stainless Steel, Stainless Steel Finish, 9 in Length

  • Mfr # STDSS12109

  • Zoro # G6689322


product price: $82.29
/pk 3, $27.43/ea
Sold in multiples of 2 for $164.58
Free Shipping & Returns

Key Features

Thread Size
1/2"-10
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
ACME
Tensile Strength
70,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STDSS12109
Zoro #
G6689322
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-10
Overall Length
9 in
Screw Dia.
0.5 in
Length
9 in
Dia./Thread Size
1/2"-10

Details

Item
ACME Screw
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
ACME
Tensile Strength
70,000
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
SAE J429-11, ASME B1.5
Thread Class
2G
Color
Stainless Steel
Rockwell Hardness
70 HRB min.
Basic Material
Stainless Steel
Fastener Finish
Stainless Steel
Yield Strength (PSI)
30,000
Fastener Thread Type
ACME
Material Grade
18-8
Fastener Thread Direction
Right Hand

Description

ACME Screw, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10, Overall Length 9 in, Tensile Strength 70,000, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Color Stainless Steel, Rockwell Hardness 70 HRB min., Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.