Zoro Homepage
This item is Discontinued.
Zoro Select Threaded Rod, 1/4"-20, 3 ft., Low Carbon Steel 5BB40

Threaded Rod, 1/4"-20, 3 ft., Low Carbon Steel (Discontinued)

  • Mfr # 5BB40
  • Zoro # G2054537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BB40
Zoro #
G2054537
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Overall Length
3 ft.

Details

Item
Threaded Rod
Material
Low Carbon Steel
Thread Type
Coarse
Tensile Strength
60,000
Thread Direction
Right Hand
Finish
Plain
Temp. Range
Not Rated
Rockwell Hardness
Not Rated

Description

Threaded Rod, Material Low Carbon Steel, Thread Size 1/4 In.-20, Overall Length 3 ft., Tensile Strength 60,000, Thread Direction Right Hand, Rockwell Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.