Threaded Rod, 3/4"-5, Stainless Steel, Stainless Steel Finish, 72 in Length
Mfr # RODSS345
Zoro # G7169312
product price:Â $196.99
/ea
Sold in multiples of 2 for $393.98
Free Shipping & Returns
Key Features
Thread Size
3/4"-5
Overall Length
72 in
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
ACME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RODSS345
Zoro #
G7169312
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4"-5
Overall Length
72 in
Screw Dia.
0.75 in
Length
72 in
Dia./Thread Size
3/4"-5
Details
Item
ACME Screw
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
ACME
Tensile Strength
70,000
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
SAE J429-11, ASME B1.5
Rockwell Hardness
70 HRB min.
Thread Class
2G
Color
Stainless Steel
Fastener Finish
Stainless Steel
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Thread Type
ACME
Yield Strength (PSI)
30,000
Fastener Thread Direction
Right Hand
Description
ACME Screw, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-5, Overall Length 6 ft, Tensile Strength 70,000, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Color Stainless Steel, Rockwell Hardness 70 HRB min.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.