Threaded Rod, 3/4"-6, Stainless Steel, Stainless Steel Finish, 72 in Length

  • Mfr # RODSS346

  • Zoro # G6856236


product price: $196.99
/ea
Sold in multiples of 2 for $393.98
Free Shipping & Returns

Key Features

Color
Stainless Steel
System of Measurement
Inch
Material
Stainless Steel
Overall Length
72 in
Screw Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RODSS346
Zoro #
G6856236
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
72 in
Screw Dia.
0.75 in
Length
72 in
Thread Size
3/4"-6
Dia./Thread Size
3/4"-6

Details

Color
Stainless Steel
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
70,000
Meets/Exceeds
SAE J429-11, ASME B1.5
Thread Class
2G
Rockwell Hardness
70 HRB min.
Item
ACME Screw
Thread Direction
Right Hand
Thread Type
ACME
Material Grade/Class
18-8
Finish
Plain
Fastener Thread Type
ACME
Material Grade
18-8
Fastener Thread Direction
Right Hand
Fastener Finish
Stainless Steel
Basic Material
Stainless Steel
Yield Strength (PSI)
30,000

Description

ACME Screw, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-6, Overall Length 6 ft, Tensile Strength 70,000, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Color Stainless Steel, Rockwell Hardness 70 HRB min.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.