This item is Discontinued.

Zoro Select Threaded Rod, 1/4"-20, 2 ft., B7 Alloy Steel, Plain Finish B7.01402002.PL.IAR

Threaded Rod, 1/4"-20, 2 ft., B7 Alloy Steel, Plain Finish (Discontinued)

  • Mfr # B7.01402002.PL.IAR
  • Zoro # G3635073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B7.01402002.PL.IAR
Zoro #
G3635073
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Overall Length
2 ft.

Details

Item
Threaded Rod
Material
B7 Alloy Steel
Thread Type
UNC
Tensile Strength
125,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASTM A193-B7
Rockwell Hardness
C32 Max
Threaded Rod Finish
Plain

Description

Threaded Rod, Material B7 Alloy Steel, Finish Plain, Thread Size 1/4 In.-20, Overall Length 2 ft., Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness C32 Max

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.