Zoro Homepage
This item is Discontinued.
Zoro Select Threaded Rod, 3/4"-10, 2 ft., B7 Alloy Steel, Zinc Yellow Plated Finish B7.03401002.ZY.IAR

Threaded Rod, 3/4"-10, 2 ft., B7 Alloy Steel, Zinc Yellow Plated Finish (Discontinued)

  • Mfr # B7.03401002.ZY.IAR
  • Zoro # G3707426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7.03401002.ZY.IAR
Zoro #
G3707426
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Overall Length
2 ft.

Details

Item
Threaded Rod
Material
B7 Alloy Steel
Thread Type
UNC
Tensile Strength
125,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Yellow Zinc
Meets/Exceeds
ASTM A193-B7
Rockwell Hardness
C26 to C32
Threaded Rod Finish
Zinc Yellow Plated

Description

Threaded Rod, Material B7 Alloy Steel, Finish Yellow Zinc, Thread Size 3/4 In.-10, Overall Length 2 ft., Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness C26 to C32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.