Zoro Homepage

Threaded Rod, Black Oxide, 8 PK

  • Mfr # U22080.112.1550

  • Zoro # G6168051


product price: $96.65
/pk 8, $12.08/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Thread Size
1-1/8"-8
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22080.112.1550
Zoro #
G6168051
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-8
Overall Length
15 1/2 in
Length
15 1/2 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
UNC
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Finish
Black Oxide
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Material Quality Standards
ASTM A193
Meets/Exceeds
ASTM A193
Temp. Range
-58 Degrees to 752 Degrees F
Rockwell Hardness
C35 Max
Min. Tensile Strength (PSI)
115,000 to 125,000
Minimum Temperature
-58 Degrees F
Temp. Range (F)
-58 Degrees to 752 Degrees
Maximum Temperature
752 Degrees F
Min. Tensile Strength
115,000 psi
Threaded Rod Material Grade
Grade B7
Thread Class
2A
Threaded Rod Material
Steel
Threaded Rod Thread Type
8UN

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1 1/8 In.-8, Overall Length 15 1/2 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A193, Maximum Temperature 752 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.