Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod, Black Oxide, 8 PK

  • Mfr # U22080.112.1775

  • Zoro # G6168027


product price: $397.99
/pk 8, $49.75/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Thread Size
1-1/8"-8
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U22080.112.1775
Zoro #
G6168027
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-8
Overall Length
17 3/4 in
Length
17 3/4 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
UNC
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Finish
Black Oxide
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Material Quality Standards
ASTM A193
Meets/Exceeds
ASTM A193
Temp. Range
-58 Degrees to 752 Degrees F
Min. Tensile Strength (PSI)
115,000 to 125,000
Rockwell Hardness
C35 Max
Maximum Temperature
752 Degrees F
Temp. Range (F)
-58 Degrees to 752 Degrees
Minimum Temperature
-58 Degrees F
Min. Tensile Strength
115,000 psi
Threaded Rod Thread Type
8UN
Threaded Rod Material Grade
Grade B7
Thread Class
2A
Threaded Rod Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 1/8 In.-8, Overall Length 17 3/4 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A193, Maximum Temperature 752 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.