This item is Discontinued.

Zoro Select Threaded Rod, 10-32, 1 ft., Low Carbon Steel, Plain Finish LC.01003201.PL.DAR

Threaded Rod, 10-32, 1 ft., Low Carbon Steel, Plain Finish (Discontinued)

  • Mfr # LC.01003201.PL.DAR
  • Zoro # G3581697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC.01003201.PL.DAR
Zoro #
G3581697
UPC #
-
Country of Origin
China

Dimensions

Thread Size
10-32
Overall Length
1 ft.

Details

Item
Threaded Rod
Material
Low Carbon Steel
Thread Type
UNF
Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Threaded Rod Finish
Plain
Rockwell Hardness
B85 Min

Description

Threaded Rod, Material Low Carbon Steel, Finish Plain, Thread Size 10-32, Overall Length 1 ft., Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B85 Min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.