Zoro Homepage

Threaded Rod Hanger, Steel Galvanized

  • Mfr # 22FP82

  • Zoro # G8551347


product price: $4.69
/ea

Key Features

Material
Steel
Finish
Galvanized
Metal Detectable
Yes
Max. Load (Lb.)
1,200
Height (In.)
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FP82
Zoro #
G8551347
UPC #
190735936436
Country of Origin
China

Dimensions

Height (In.)
3 3/8 in
Insulation Thickness
1/4 in
Rod Size
1/4"
Bolt Size (In.)
3/8-16
For Threaded Rod Size
1/4 in

Details

Item
Threaded Rod Hanger
Material
Steel
Finish
Galvanized
Metal Detectable
Yes
Max. Load (Lb.)
1,200
Type
Channel to Beam
Sub-Category
Clamps
Description/Special Features
For Attaching Support Strut Channel to Beams
Load Capacity
1,200 lb
Features
For Attaching Support Strut Channel to Beams
Beam Clamp Type
C-Clamp

Description

Beam Clamp, Beam Clamp Type C-Clamp, Clamp Material Steel, Clamp Material Finish Electroplated, For Threaded Rod Size 1/4 in, Load Capacity 1,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.