Threaded Rod, Steel, Galvanized, 25 PK
Mfr # V520 1/2EG
Zoro # G0295285
product price: $18.69
/pk 25, $0.75/eaKey Features
Conduit Fitting Type
Coupling
Connection Type
Threaded
Length
1 1/4 in
Finish
Galvanized
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V520 1/2EG
Zoro #
G0295285
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1 1/4 in
Thread Size
1/2"
Overall Length
1 1/4 in
Length (Straight Wireway)
1 1/4 in
Overall Width
21/32 in
Compatible Conduit Trade Size
1/2 in
Details
Item
Threaded Rod
Conduit Fitting Type
Coupling
Connection Type
Threaded
Finish
Galvanized
Material
Steel
Color
Gray
For Use With
Conduit, Pipe
Sub-Category
Threaded Rod Coupling
Description
Thread Rod Coupling, Thread Size 1/2 In., Steel, Finish Galvanized, Gray, Overall Length 1 1/4 in, Overall Width 21/32 in, Compatible Conduit Trade Size 1/2 in, For Use With Conduit, Pipe, Threaded Rod Coupling, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.