Zoro Homepage

Threaded Rod, Steel, Galvanized, 25 PK

  • Mfr # V520 3/8EG

  • Zoro # G1666926


product price: $18.49
/pk 25, $0.74/ea

Key Features

Conduit Fitting Type
Coupling
Connection Type
Threaded
Length
1 1/8 in
Finish
Galvanized
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V520 3/8EG
Zoro #
G1666926
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/8 in
Thread Size
3/8"
Overall Length
1 1/8 in
Length (Straight Wireway)
1 1/8 in
Compatible Conduit Trade Size
3/8 in

Details

Item
Threaded Rod
Conduit Fitting Type
Coupling
Connection Type
Threaded
Finish
Galvanized
Color
Gray
Material
Steel
For Use With
Conduit, Pipe
Sub-Category
Threaded Rod Coupling

Description

Thread Rod Coupling, Thread Size 3/8 In., Steel, Finish Galvanized, Gray, Overall Length 1 1/8 in, Compatible Conduit Trade Size 3/8 in, For Use With Conduit, Pipe, Threaded Rod Coupling, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.