Zoro Homepage

Threaded Rods

  • Mfr # 8-T-100C-6FT

  • Zoro # G916665444


product price: $655.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-T-100C-6FT
Zoro #
G916665444
UPC #
-
Country of Origin
Multiple

Details

Item
Threaded Rods

Description

Threaded Rods, Material Bronze, Finish Not Applicable, Thread Size #1-8, Overall Length 6 ft, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Bronze, Made in North America No, Material Fabrication Cold Forged; Cold Rolled, Material Quality Standards ASTM B99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.