Threaded Rods
Mfr # 8-T-75C-6FT
Zoro # G716665408
product price: $288.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-T-75C-6FT
Zoro #
G716665408
UPC #
-
Country of Origin
Multiple
Details
Item
Threaded Rods
Description
Threaded Rods, Material Bronze, Finish Not Applicable, Thread Size 3/4 In.-10, Overall Length 6 ft, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Bronze, Made in North America No, Material Fabrication Cold Forged; Cold Rolled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.