Zoro Homepage

Threaded Shank Drill Bit, No 40, L 2 1/8, M2

  • Mfr # 16W738

  • Zoro # G6212297


product price: $5.65
/ea

Key Features

Drill Bit Size
#40
Overall Length
2 3/8 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16W738
Zoro #
G6212297
UPC #
190735391808
Country of Origin
China

Dimensions

Drill Bit Size
#40
Overall Length
2 3/8 in
Shank Size
1/4"-28
Flute Length
7/8 in
Wire Size
#40
Shank Thread Size
1/4"-28

Details

Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Item
Threaded Shank Drill Bit
Cutting Direction
Right Hand
Decimal Equivalent
0.0980
Standards
Not Rated
Flute Type
Spiral
Drill Bit Point Type
Split Point
Measurement System
Wire
Material Grade - Machining
M2
Aircraft Drill
No
Primary Material Application
Aviation

Description

Threaded Shank Drill Bit, Drill Bit Size #40, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.0980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.