Zoro Homepage

Threaded Stems Set, 5/16" Dia., 1" L

  • Mfr # PHW-ST5-P3-SET

  • Zoro # G3317266


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

For Use With
Hollow Kingpin Casters
Caster Product Group
Accessories
Caster Frame Material
Steel
Extended Lead
No
Caster Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHW-ST5-P3-SET
Zoro #
G3317266
UPC #
-
Country of Origin
China

Dimensions

Caster Thread Size
5/16"-18
Stem Length
1 in
Stem Dia.
5/16 in

Details

Item
Stem Attachment Set
For Use With
Hollow Kingpin Casters
Caster Product Group
Accessories
Caster Frame Material
Steel
Extended Lead
No
Inside Bolt Hole Spacing
1 in x 1 in
Caster Stem Type
Threaded Stem
Series
Threaded Stem Kit
ESD Conductive
No
System of Measurement
Inch
Frame Finish
Zinc Plated
Caster Mounting Type
Threaded Stem

Description

Bolt Hole Caster Threaded Stem Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.