Zoro Homepage

Threaded Stud, Black Oxide, 10 PK

  • Mfr # 5CXA7

  • Zoro # G5899984


product price: $18.39
/pk 10, $1.84/ea

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CXA7
Zoro #
G5899984
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Overall Length
5 in
Length
5 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Threaded Rod Finish
Black Oxide
Material Quality Standards
ASTM A193
Meets/Exceeds
ASTM A193
Temp. Range
700 Degrees F Max
Rockwell Hardness
C35 Max
Min. Tensile Strength (PSI)
125,000
Material Type
Steel
End Type
Straight Cut
Includes Nuts
No
Color
Black
Resistance Properties
High Temperature Resistant
Number of Nuts Included
0
Min. Tensile Strength
125,000 psi
Temp. Range (F)
1100
Maximum Temperature
700 Degrees F
Dimensional Standards
ASME B18.31.3
Threaded Rod Material Grade
Grade B7
Thread Class
2A
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Thread Size 1/2 In.-13, Overall Length 5 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A193, Maximum Temperature 700 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.