Threaded Stud, Black Oxide, 10 PK
Mfr # 5CXA8
Zoro # G5907772
product price: $48.69
/pk 10, $4.87/eaKey Features
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5CXA8
Zoro #
G5907772
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1"-8
Overall Length
4 in
Length
4 in
Description
Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Thread Size 1 In.-8, Overall Length 4 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A193, Maximum Temperature 700 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.