Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Stud, Black Oxide, 12 PK

  • Mfr # STUDI7125675/700-012BX

  • Zoro # G8038204


product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Thread Size
1-1/4"-8
Overall Length
7 in
Material
Steel
Material Grade/Class
Grade B7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUDI7125675/700-012BX
Zoro #
G8038204
UPC #
096653354355
Country of Origin
Korea, Republic of

Dimensions

Thread Size
1-1/4"-8
Overall Length
7 in
Length
7 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
8UN
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
Yield Strength
105,000 psi
System of Measurement
Inch
Finish
Black Oxide
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Material Quality Standards
ASTM A193
Meets/Exceeds
ASTM A193
Temp. Range
1000 Degrees F Max
Rockwell Hardness
C35 Max
Includes
(24) 2H Hex Nuts
Min. Tensile Strength (PSI)
125,000
Color
Black
Maximum Temperature
1,000 Degrees F
Includes Nuts
Yes
Temp. Range (F)
1100
Min. Tensile Strength
125,000 psi
Number of Nuts Included
24
Threaded Rod Material
Steel
Threaded Rod Thread Type
8UN
Thread Class
2A
Threaded Rod Material Grade
Grade B7

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 7 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts Yes, Color Black, Material Quality Standards ASTM A193, Maximum Temperature 1,000 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 24, Rockwell Hardness C35 Max, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.