Zoro Homepage

Threaded Stud, Black Oxide, 4 PK

  • Mfr # STUDI7125475/500-004BX

  • Zoro # G2700643


product price: $62.49
/pk 4, $15.62/ea

Key Features

Thread Coverage
Fully
Thread Size
1-1/4"-8
Overall Length
5 1/4 in
Material
Steel
Material Grade/Class
Grade B7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUDI7125475/500-004BX
Zoro #
G2700643
UPC #
715005403892
Country of Origin
China

Dimensions

Thread Size
1-1/4"-8
Overall Length
5 1/4 in
Length
5 1/4 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
8UN
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Threaded Rod Finish
Black Oxide
Material Quality Standards
ASTM A193
Meets/Exceeds
ASTM A193
Includes
(8) 2H Hex Nuts
Temp. Range
1000 Degrees F Max
Rockwell Hardness
C35 Max
Min. Tensile Strength (PSI)
125,000
Color
Black
Temp. Range (F)
1100
Includes Nuts
Yes
Number of Nuts Included
8
Min. Tensile Strength
125,000 psi
Maximum Temperature
1,000 Degrees F
Threaded Rod Thread Type
8UN
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Material Grade
Grade B7

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 5 1/4 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts Yes, Color Black, Material Quality Standards ASTM A193, Maximum Temperature 1,000 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 8, Rockwell Hardness C35 Max, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.